Plastic Roller Paper Holder in Polished Chrome
Futura® Plastic Roller Paper Holder in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes installation instructions and hardware
- Limited lifetime warranty
- Durable metal using zinc die casting construction
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Futura®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2 in
- Height:
- 7-2/5 in
- IAPMO Listed -:
- No
- Material:
- Zinc
- Projection:
- 2 in
- Width:
- 3-3/5 in