24 in. Double Towel Bar in Polished Chrome

You last purchased this on
 
Franklin Brass

Jamestown® 24 in. Double Towel Bar in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Franklin Brass

Jamestown® 24 in. Double Towel Bar in Polished Chrome

  • Fast #
  • Part #L9045PC
  • Item #1450335
  • Manufacturer Part #9045PC
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Zinc die-cast construction provides long-lasting durability
  • Installation type: screw in
  • Refined without fuss, this bath accessory offers subtle design that always looks clean and relaxed
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Jamestown®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
5-1/2 in
Height:
2-13/16 in
Installation Type:
Wall Mount
Length:
24 in
Material:
Steel, Die Cast Zinc
Mount Type:
Wall
Projection:
5-1/2 in