Wall Mount Toilet Tissue Holder in Polished Chrome
Jamestown® Wall Mount Toilet Tissue Holder in Polished Chrome
Frequently Purchased Together
Product Details
- Zinc die-cast construction provides long-lasting durability
- Installation type: screw in
- Refined without fuss, this bath accessory offers subtle design that always looks clean and relaxed
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- Jamestown®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-5/8 in
- Height:
- 2-13/32 in
- Installation Type:
- Wall Mount
- Material:
- Die Cast Zinc
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 3-5/8 in
- Width:
- 9-13/16 in