Round Closed Towel Ring in Satin Nickel

You last purchased this on
 
Liberty Hardware

Jamestown Round Closed Towel Ring in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liberty Hardware

Jamestown Round Closed Towel Ring in Satin Nickel

  • Fast #
  • Part #L9016SN
  • Item #1831735
  • Manufacturer Part #9016SN
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Set Screw Installation
  • Additional accessories available for this collection
  • Zinc die-cast construction provides long-lasting durability
  • Finish guaranteed not to tarnish or corrode
  • Includes hardware for a stud mount and hanging template for a hassle free installation
  • Simple Brushed Nickel finish resists water spots and fingerprints
  • Limited Lifetime Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Jamestown
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
2-41/100 in
Hardware Included:
Yes
Height:
7-57/100 in
Installation Type:
Wall Mount
Length:
6-37/100 in
Material:
Die Cast Zinc, Steel
Mount Type:
Wall
Projection:
2-41/100 in
Ring Type:
Closed
Shape:
Round
Width:
6-37/100 in