DESCRIPTION

  • Durable and easy to install
  • Ideal for 2-guest hotel rooms
  • Mounting hardware included
  • Perfect use for the commercial and hospitaIity arenas

Franklin Brass Utility Multi-Towel Unit

F950

Color Finish

 

SPECIFICATIONS

Collection
Utility
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
12-1/16 in
Installation Type
Wall Mount
Material
Steel
Width
6-3/8 in

Starting at
$18.88
EACH
  • QUANTITY