DESCRIPTION

  • Installation type: screw in
  • Limited lifetime warranty
  • Refined without fuss, this bath accessory offers subtle design that always looks clean and relaxed
  • Zinc die-cast construction provides long-lasting durability

Franklin Brass Jamestown® Paper Holder

F9008

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Jamestown®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-5/8 in
Height
2-13/32 in
Installation Type
Wall Mount
Material
Zinc Die Cast
Width
9-13/16 in

Starting at
$26.13
EACH
  • QUANTITY