DESCRIPTION

  • Brass finish roller
  • Mounting hardware included

Franklin Brass Futura® Paper Holder with Roller

FF1408C

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Futura®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-1/4 in
Height
1-7/8 in
Installation Type
Wall Mount
Material
Brass, Zinc Die Cast
Width
8-5/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$15.02
EACH
  • QUANTITY

DOCUMENTS