DESCRIPTION

  • Crafted from stainless steel for enduring quality
  • Designed to stand up to the wear and tear of commercial use
  • Includes easy to use mounting instructions and hardware
  • Limited lifetime warranty
  • Refined without fuss, this bath accessory offers subtle design that always looks clean and relaxed
  • Wire design allows for drying between use

Franklin Brass Utility Shower Caddy

FB9791

Color Finish

 

SPECIFICATIONS

Collection
Utility
Color Finish
Bright Stainless Steel
Color Finish Category
Stainless Steel
Depth
6-9/32 in
Height
1-7/16 in
Installation Type
Recessed Mount
Material
Stainless Steel
Width
9-9/32 in

Starting at
$27.17
EACH
  • QUANTITY