DESCRIPTION

  • Mounting hardware included

Franklin Brass Shower Rod with Flange in Aluminum

F177

Length:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Aluminum
Color Finish Category
Greys
Diameter
1-1/4 in
IAPMO Listed
No
Length
5 ft
Material
Aluminum
Width
3/100 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS