DESCRIPTION

  • Refined without fuss: this bath accessory offers subtle design that always looks clean and relaxed

Franklin Brass Futura® Soap Dish

FF1406

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Futura®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-3/8 in
Installation Type
Recessed Mount
Material
Zinc Die Cast
Width
4-9/16 in

Starting at
$7.07
EACH
  • QUANTITY