DESCRIPTION

  • Mounting hardware included

Franklin Brass Astra® Toilet Paper Holder

F127771

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Astra®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-1/2 in
Height
2-3/5 in
Installation Type
Wall Mount
Material
Zinc Die Cast
Width
8-3/10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$16.3
EACH
  • QUANTITY