DESCRIPTION

  • Mounting hardware included

Franklin Brass Astra® Toilet Paper Holder

F127772

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Astra®
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
3-1/2 in
Height
2-3/5 in
Installation Type
Wall Mount
Material
Zinc Die Cast
Width
8-3/10 in

Starting at
$17.38
EACH
  • QUANTITY

DOCUMENTS