DESCRIPTION

  • Mounting hardware included
  • Plastic roller

Franklin Brass Ventura Toilet Paper Holder

F8208PC

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Ventura
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
4-3/4 in
Height
1-33/100 in
Installation Type
Wall Mount
Material
Zinc Die Cast
Width
8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY