DESCRIPTION

  • Limited lifetime warranty
  • Quick click installation
  • Zinc die-cast construction provides long-lasting durability

Franklin Brass Kinla Toilet Paper Roller

FKIN62

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Kinla
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Plastic

Starting at
$1.91
EACH
  • QUANTITY