DESCRIPTION

  • Installation type: screw in
  • Limited lifetime warranty
  • Refined without fuss: this bath accessory offers subtle design that always looks clean and relaxed
  • Zinc die-cast construction provides long-lasting durability

Franklin Brass College Circle™ Towel Bar Posts Pair

FE8900P

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
College Circle™
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Installation Type
Wall Mount
Material
Zinc Die Cast

Starting at
Call for Pricing
  • QUANTITY