DESCRIPTION

  • Mounting hardware included
  • Towel bar posts only - no towel bar

Franklin Brass Kinla Towel Bar Posts Pair

FKIN20

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Kinla
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Installation Type
Wall Mount
Length
20 in
Material
Zinc Die Cast

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$4.3
EACH
  • QUANTITY