DESCRIPTION

  • Installation type: screw in
  • Limited lifetime warranty
  • Refined without fuss, this bath accessory offers subtle design that always looks clean and relaxed
  • Stainless steel construction

Franklin Brass Century™ Towel Ring

F5516

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Century™
Color Finish
Satin Stainless Steel
Color Finish Category
Stainless Steel
Depth
2-1/8 in
Diameter
6 in
Height
5-1/2 in
Installation Type
Wall Mount
Material
Stainless Steel
Width
6 in

Starting at
$26.08
EACH
  • QUANTITY

DOCUMENTS