DESCRIPTION

  • Mounting hardware included

Franklin Brass College Circle™ Towel Ring

F8916

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
College Circle™
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
2 in
Height
7 in
Installation Type
Wall Mount
Material
Aluminum, Zinc
Width
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$11.95
EACH
  • QUANTITY