DESCRIPTION

  • Horizontal twin paper holders
  • Ideal for home and/or commercial bathroom locations
  • Mounting hardware included

Franklin Brass Utility Twin Recessed Paper Holder

F977

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Utility
Color Finish
Bright Stainless Steel
Color Finish Category
Stainless Steel
Depth
3-5/8 in
Height
6-1/4 in
Installation Type
Recessed Mount
Material
Stainless Steel
Width
11-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$42.01
EACH
  • QUANTITY

DOCUMENTS