DESCRIPTION

  • Ideal for home and/or commercial bathroom locations
  • Mounting hardware included
  • Vertical twin paper holders

Franklin Brass Utility Twin Recessed Toilet Paper Holder

F979

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Utility
Color Finish
Bright Stainless Steel
Color Finish Category
Stainless Steel
Depth
3-5/8 in
Height
11-1/4 in
Installation Type
Recessed Mount
Material
Stainless Steel
Width
6-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$43.21
EACH
  • QUANTITY

DOCUMENTS