Multi-Towel Unit Polished Chrome
Utility Multi-Towel Unit Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 20-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable and easy to install
- Ideal for 2-guest hotel rooms
- Perfect use for the commercial and hospitaIity arenas
- Mounting hardware included
Specifications
- Collection:
- Utility
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 12-1/16 in
- Installation Type:
- Wall Mount
- Material:
- Steel
- Mount Type:
- Wall
- Width:
- 6-3/8 in