Twin Recessed Paper Holder in Bright Stainless Steel

You last purchased this on
 
Franklin Brass

Utility Twin Recessed Paper Holder in Bright Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Franklin Brass

Utility Twin Recessed Paper Holder in Bright Stainless Steel

  • Fast #
  • Part #L977
  • Item #4631590
  • Manufacturer Part #977
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bright Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Crafted from stainless steel for enduring quality shell
  • Zinc post
  • Refined without fuss, this bath accessory offers subtle design that always looks clean and relaxed
  • Horizontal, twin design allows for extra storage
  • Recessed, wall-mounted design makes this item ideal for areas with limited space
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Utility
Color Finish Category:
Stainless Steel
Color Finish Name:
Bright Stainless Steel
Depth:
3-5/8 in
Height:
6-1/4 in
Installation Type:
Recessed Mount
Material:
Stainless Steel
Mount Type:
Recessed
Projection:
3-5/8 in
Width:
11-1/4 in