DESCRIPTION

  • Limited lifetime warranty
  • Optional matching accessories
  • Refined without fuss, this bath accessory offers subtle design that always looks clean and relaxed

Franklin Brass Ventura 18 x 3/4 in. Towel Bar in Polished Chrome

LE820018PC

Color Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
No
Collection
Ventura
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3/4 in
Height
3/4 in
Installation Type
Wall Mount
Length
18 in
Material
Aluminum

$4.48
EACH

(Pricing is for Polished Chrome)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment