24 x 3/4 in. Towel Bar in Polished Chrome

You last purchased this on
 
Franklin Brass

Ventura 24 x 3/4 in. Towel Bar in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Franklin Brass

Ventura 24 x 3/4 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #LE820024PC
  • Item #2049804
  • Manufacturer Part #E8200-24PC
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Optional matching accessories
  • Limited lifetime warranty
  • Refined without fuss, this bath accessory offers subtle design that always looks clean and relaxed
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Ventura
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Installation Type:
Wall Mount
Length:
24 in
Material:
Aluminum
Mount Type:
Wall
Projection:
3/4 in