DESCRIPTION

  • Mounting hardware included
  • Towel bar posts only - no towel bar

Franklin Brass Ventura 9 in. Towel Bar in Polished Chrome

FE8200PPC

Color Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
No
Collection
Ventura
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
5-1/4 in
Height
1-13/100 in
Installation Type
Wall Mount
Length
9 in
Material
Zinc Die Cast

$6.01
EACH

(Pricing is for Polished Chrome)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment