DESCRIPTION

  • Easy access to grounding lugs
  • External access to overload resets
  • Heavy duty box-type terminals accept up to AWG #2 wire
  • Multiple-size knockouts
  • User-friendly connection diagrams

Franklin Electric 1/2 hp Quick Disconnect Control Box

F2801054915

Volts:

SPECIFICATIONS

CSA Certified
Yes
Height
8-41/100 in
Horsepower
1/2 hp
UL Listed
Yes
Volts
230V

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS