DESCRIPTION

  • Discharge head and motor bracket produced with industry proven, engineered materials
  • Dry run designed top bearing positively supports the 300 series stainless steel 7/16 in hex shaft
  • Large wrench fl at area on the discharge head for ease of installation
  • Powered by 4" submersible motor
  • Removable internal check valve

Franklin Electric 10 gpm 1 hp 3-Wire Single Phase Sump Pump

F95201045

Volts:

SPECIFICATIONS

CSA Certified
Yes
Flow Rate
10 gpm
Horsepower
1 hp
NSF Certified
Yes
NSF Specifications
NSF 61
Pump Body Material
Plastic
Pump Phase
1
Volts
230V

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS