1/3 - 1 hp 230 V Quick Disconnect Pumptec Motor Protection

You last purchased this on
 
Franklin Electric

1/3 - 1 hp 230 V Quick Disconnect Pumptec Motor Protection

This product requires certification to purchase.
Brand image
You last purchased this on
 
Franklin Electric

1/3 - 1 hp 230 V Quick Disconnect Pumptec Motor Protection

  • Fast #
  • Part #F5800070600
  • Item #3797116
  • Manufacturer Part #5800070600
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • User can choose standard factory calibration for underload or to calibrate to a particular system
  • Easily adjust sensitivity and timeout sessions with control knobs
  • Easily plugs into 3-wire QD Relay Control Box in minutes, without additional wiring or tools
  • Requires Certification

Specifications

Brand Model Compatibility:
Franklin Electric QD Pumptec
CSA Certified:
Yes
Horsepower:
1/3 - 1 hp
NSF Certified:
No
UL Listed:
No
Volts:
230V