3/4 HP 5 GPM 230V 3-Wire Submersible Well Pump
3/4 HP 5 GPM 230V 3-Wire Submersible Well Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Large wrench fl at area on the discharge head for ease of installation
- Dry run designed top bearing positively supports the 300 series stainless steel 7/16 in hex shaft
- Discharge head and motor bracket produced with industry proven, engineered materials
- Powered by 4" submersible motor
- Removable internal check valve
Documents
Specifications
- ANSI:
- ANSI 61
- CSA Certified:
- Yes
- Flow Rate:
- 5 gpm
- Horsepower:
- 3/4 hp
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pump Body Material:
- Stainless Steel
- Pump Motor Type:
- 3 Wire
- Pump Phase:
- 1
- Pump Stage:
- 12
- UL Listed:
- No
- Volts:
- 230V