230V Submersible Pump
230V Submersible Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Large wrench fl at area on the discharge head for ease of installation
- Dry run designed top bearing positively supports the 300 series stainless steel 7/16 in hex shaft
- Discharge head and motor bracket produced with industry proven, engineered materials
- Powered by 4" submersible motor
- Removable internal check valve
Specifications
- Brand Model Compatibility:
- Franklin Electric 1PH Series V
- CSA Certified:
- CSA 22.2 No. 108
- Depth:
- 4 in
- Discharge:
- 7/16 in
- Flow Rate:
- 7 gpm
- Horsepower:
- 3/4 hp
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pump Body Material:
- Plastic
- Pump Phase:
- 1
- UL Listed:
- Yes
- Volts:
- 230V