DESCRIPTION

  • 2 min - 240 min Reset Time Adjustment
  • 203 VAC Under Voltage Trip
  • 230V 50/60 HZ
  • 255 VAC Over Voltage Trip
  • Easy access to grounding lugs
  • External access to overload resets
  • Heavy duty box-type terminals accept up to AWG #2 wire
  • Multiple-size knockouts
  • Three second response time
  • User-friendly connection diagrams

Franklin Electric 3/4 hp Quick Disconnect Control Box

F2801074915

Volts:

SPECIFICATIONS

Brand Model Compatibility
Franklin Electric QD Control Box
CSA Certified
Yes
Height
8-41/100 in
Horsepower
3/4 hp
NSF Certified
No
UL Listed
Yes
Volts
230V

Starting at
Call for Pricing
  • QUANTITY