4 in. 5 hp 230 V 3-Way Single Phase High Thrust Submersible Motor

You last purchased this on
 
Franklin Electric

4 in. 5 hp 230 V 3-Way Single Phase High Thrust Submersible Motor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Franklin Electric

4 in. 5 hp 230 V 3-Way Single Phase High Thrust Submersible Motor

  • Fast #
  • Part #F2243038602
  • Item #3266301
  • Manufacturer Part #2243038602
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Hermetically-sealed windings
  • StatorShield™ resin system
  • Corrosion-resistant stainless steel exterior
  • ANSI/NSF 61 Certified
  • Removable water bloc lead
  • CSA Certified
  • Pressure-equalizing diaphragm
  • Filter check valve
  • Requires Certification

Specifications

ANSI:
ANSI 61
Brand Model Compatibility:
Franklin Electric 4-inch Submersible Pump
Diameter:
4 in
Horsepower:
5 hp
Material:
Stainless Steel
NSF:
NSF 61
NSF Certified:
Yes
Phase:
Single Phase
RPM:
3450
UL Listed:
No
Volts:
230V