DESCRIPTION

  • Alarm circuit contacts
  • Easily adjustable sensitivity settings
  • Heavy duty relay
  • Run and fault indicator lights
  • UL/CSA Listed

Franklin Electric Pumptec Motor Protection Device

F5800020610

Volts:

SPECIFICATIONS

AMP
1
Brand Model Compatibility
Franklin Electric Pumptec
CSA Certified
Yes
Horsepower
1/3 - 1-1/2 hp
NSF Certified
No
Phase
Single Phase
UL Listed
Yes
Volts
115/230V

Starting at
Call for Pricing
  • QUANTITY