3-3/8 Flat Strainer

You last purchased this on
 
Franklin Machine Products

3-3/8 Flat Strainer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Franklin Machine Products

3-3/8 Flat Strainer

  • Fast #
  • Part #F1001013
  • Item #1357736
  • Manufacturer Part #100-1013
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Diameter:
3-7/16 in
Drain Component Type:
Grate
Fits Pipe Size:
3-1/2 in
Material:
Stainless Steel