DESCRIPTION

Franklin Valve 150# Gear Operator Valve

FD7110100GO

Fitting Sizes:

SPECIFICATIONS

FM Approved
No
Fitting Size 1
3 in
Fitting Sizes
3 in
GSA Approved
No
NSF Certified
No
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY