Frantz
300 lb. Oil Base Sweeping Compound
Part #F05290 | Item #7483548 | Manufacturer Part #05290
Call for Pricing
EACH
Size:
300 lbProduct Details
- Sawdust type product effectively helps removes all types of soils and debris from floor surfaces
- Can be used with broom sweep or automated equipment
- Large, heavy oil infused particulate keeps dust from becoming airborne during sweeping operations
- Works extremely well on rough surfaces such as concrete
- 300 lb. Drum
Documents
Specifications
Application: [Ceramic Tile, Wood, Concrete]
Height: 33-1/4 in
Length: 23-3/4 in
Size: 300 lb
Width: 23-3/4 in