Frantz
50 lb. Oil Base Sweeping Compound
Part #F05150 | Item #7483547 | Manufacturer Part #05150
Call for Pricing
EACH
Size:
50 lbProduct Details
- This oil-base compound is sand free and will not scratch finely finished floors
- Ideal for use on ordinary wood and concrete, metal, painted or sealed wood, painted concrete, mosaic tile, ceramic tile, and vitreous tile
- Brightly-colored sweeping compounds are highly visible for miss-free sweeping
- Green label
- Size: 50 lb.
Documents
Specifications
Application: [Ceramic Tile, Wood, Concrete]
Height: 15-3/5 in
Length: 11-4/5 in
Size: 50 lb
Width: 11-7/10 in