Digi-level Protractor
Digi Level PLUS Digi-level Protractor
Frequently Purchased Together
Product Details
Product Details
- Magnets embedded in bottom surface
- Backlit display
- Includes 6 in beveled straight edge
- Straight edge has 1/64th graduations
- V's on top and bottom for measuring on cylindrical surfaces
- Great for shop environments
- IP65 protection
- Rechargeable battery
- USB charging cable supplied
Specifications
- Automatic Shut-Off:
- No
- Case Material:
- Plastic
- Coating:
- Anodized
- Collection:
- Digi Level PLUS
- Color Finish Name:
- Gold
- GSA Approved:
- No
- Material:
- Steel
- NEMA:
- No
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Tool Type:
- Protactor