0 - 6 in. Electronic Caliper

You last purchased this on
 
Fred V Fowler Company

Fowler 0 - 6 in. Electronic Caliper

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fred V Fowler Company

Fowler 0 - 6 in. Electronic Caliper

  • Fast #
  • Part #F541001770
  • Item #7914116
  • Manufacturer Part #541001770
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • No SPC capabilities making it a great value
  • lifetime warranty
  • 4 way jaw measurement
  • Swiss craftsmanship
  • Requires Certification

Specifications

AASHTO:
No
ADA Compliant:
No
ANSI:
No
ASME:
No
ASTM:
No
Adjustable:
No
Application:
Measuring
Automatic Shut-Off:
No
Average Life:
1 yr
Bare Tool or Kit:
Bare Tool
Battery Size:
3V
Battery Type:
Lithium
CARB OTC LEED Compliant:
No
CE Approved:
Yes
CSA Certified:
No
Case Included:
Yes
Case Material:
Plastic
Collection:
Fowler
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Corded Cordless:
Cordless
Display Type:
LCD
EPA Compliant:
No
ETL Listed:
No
FM Approved:
No
GSA Approved:
No
Handheld:
Yes
IAPMO Listed -:
No
ISO:
No
Material:
Stainless Steel
Maximum Capacity:
5 in
NEMA:
No
NSF Certified:
No
Number of Pieces:
1 Piece
Number of Tools Included:
1
OSHA:
No
Origin:
Global
Portable:
Yes
Power Source:
Battery
Product Type:
Hand Tool
Range (in):
5 in
Size:
0 in - 6 in
Style:
Traditional
Tool Type:
Caliper
UL Listed:
No
Weight:
17/20 lb