6-1/2 in. Carbide Super Scriber

You last purchased this on
 
Fred V Fowler Company

Fowler 6-1/2 in. Carbide Super Scriber

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fred V Fowler Company

Fowler 6-1/2 in. Carbide Super Scriber

  • Fast #
  • Part #F525000500
  • Item #7914135
  • Manufacturer Part #525000500
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • replaceable point
  • pocket clip
  • Swiss made
  • Requires Certification

Specifications

AASHTO:
No
ADA Compliant:
No
ANSI:
No
ASME:
No
ASTM:
No
Adjustable:
No
Application:
Measuring
Bare Tool or Kit:
Bare Tool
CARB OTC LEED Compliant:
No
CSA Certified:
No
Case Included:
Yes
Case Material:
Plastic
Collection:
Fowler
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Corded Cordless:
Cordless
EPA Compliant:
No
ETL Listed:
No
FM Approved:
No
GSA Approved:
No
Handheld:
Yes
Height:
1/2 in
IAPMO Listed -:
No
ISO:
No
Length:
6-1/2 in
Material:
Carbide
NEMA:
No
NSF Certified:
No
Number of Pieces:
1 Piece
Number of Tools Included:
1
OSHA:
No
Origin:
Global
Portable:
Yes
Product Type:
Hand Tool
Style:
Traditional
UL Listed:
No
Weight:
0.08 lb
Width:
8-3/10 in