0 - 6 in. Caliper

You last purchased this on
 
Fred V Fowler Company

XTRA-VALUE CAL 0 - 6 in. Caliper

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fred V Fowler Company

XTRA-VALUE CAL 0 - 6 in. Caliper

  • Fast #
  • Part #F541011502
  • Item #6408406
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Large easy-to-read display
  • Direct inch/metric conversion
  • Stainless steel frame
  • FREE NIST certification included
  • Includes case
  • 4-way measuring
  • Absolute/incremental measurement
  • Requires Certification

Documents


Specifications

Automatic Shut-Off:
No
Collection:
XTRA-VALUE CAL
GSA Approved:
No
Material:
Stainless Steel
Size:
0 in - 6 in
Tool Type:
Caliper