Fredrick Ramond

16 in. 100W Medium E-26 Ceiling Mount Chandelier in Vintage Bronze

Part #FFR33735VBZ  |  Manufacturer Part #FR33735VBZ

Color/Finish: Vintage Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Vintage Bronze

Color Finish Category: Bronze Tones

ETL Listed: No

Energy Star Compliant: No

Height: 16 in

Installation Type: Ceiling Mount

Length: 21-1/4 in

Light Bulb Base Type: Medium E-26

Lighting Style: [Transitional, Modern, Glam]

Material: Steel

UL Listed: No

Volts: 120V

Watts: 100

Weight: 16.5

Width: 21-3/10 in