Fredrick Ramond San Simeon 6-3/4 in. 100 W 3-Light Medium Bracket
FFR59193SLF
Color Finish
SPECIFICATIONS
- Bulb Type
- Incandescent
- Collection
- San Simeon
- Color Finish
- Silver Leaf
- Color Finish Category
- Silver Tones
- Depth
- 6-3/4 in
- Energy Star Compliant
- No
- Height
- 9-1/2 in
- Light Bulb Base Type
- Medium E-26
- Lighting Direction
- Up/Down Lighting
- Number Of Lights
- 3
- Watts
- 300
- Width
- 24 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday