DESCRIPTION

Fredrick Ramond Mira-Fizz 60 W G9 3-Bulb Bracket

FFR55453PCM

Color Finish

 

SPECIFICATIONS

Bulb Type
Halogen
Collection
Mira-Fizz
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-1/4 in
Glass Type
Clear Etched Seedy
Height
6 in
Light Bulb Base Type
G9 Double Loop
Lighting Direction
Up/Down Lighting
Number Of Lights
3
Watts
180
Width
24-3/4 in

Starting at
Call for Pricing
  • QUANTITY