60W 6-Light Chandelier in Silver Leaf
Anya 60W 6-Light Chandelier in Silver Leaf
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Anya
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver Leaf
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 31-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Material:
- Steel
- Number of Lights:
- 6
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 16 in