7-Light 100W Chandelier in Polished Nickel
Ensemble 7-Light 100W Chandelier in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ideal for vintage filament bulbs (not included)
- This fixture includes multiple down stems in various lengths to customize the installation height, including one 4" stem, one 6" stem and two 12" stems
- Bold silhouette with dramatic details creates a modern statement
- Suitable for use in dry (indoor) locations as defined by NEC and CEC; meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- This item may be hung on a sloped ceiling
Documents
Specifications
- CSA Certified:
- No
- Collection:
- Ensemble
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 46-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Material:
- Steel
- Number of Lights:
- 7
- Number of Tiers:
- 1
- Size:
- 46-1/2 in
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 14 W
- Weight:
- 26 lb
- Width:
- 28 in