Gemma 16 in. 60W 6-Light Candelabra E-12 Incandescent Chandelier in Vintage Bronze

Part #FFR33736VBZ  |  Item #4778390  |  Manufacturer Part #FR33736VBZ

$1,569.79 EACH

Color/Finish: Vintage Bronze

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: Incandescent

CSA Certified: Yes

Collection: Gemma

Color Finish: Vintage Bronze

Color Finish Category: Bronze Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 33-1/2 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Ambient Lighting

Lighting Style: Contemporary

Material: Steel

Number Of Lights: 6

Number of Tiers: 2

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 60

Weight: 33

Width: 16 in