60W 5-Light Candelabra E-12 Base Chandelier with White Organza Glass in Polished Nickel

You last purchased this on
 
Fredrick Ramond

Gigi 60W 5-Light Candelabra E-12 Base Chandelier with White Organza Glass in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fredrick Ramond

Gigi 60W 5-Light Candelabra E-12 Base Chandelier with White Organza Glass in Polished Nickel

  • Fast #
  • Part #FFR34415PNI
  • Item #7299743
  • Manufacturer Part #FR34415PNI
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
Gigi
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
ETL Listed:
No
Energy Star Compliant:
No
Height:
15-1/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Lighting Direction:
Down Lighting
Material:
Steel, Glass
Number of Lights:
5
UL Listed:
No
Volts:
120V
Watts:
60 W
Width:
26 in