9W 9-Light LED Pendant in Black

You last purchased this on
 
Fredrick Ramond

Harmony 9W 9-Light LED Pendant in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fredrick Ramond

Harmony 9W 9-Light LED Pendant in Black

  • Fast #
  • Part #FFR49906BLK
  • Item #8063276
  • Manufacturer Part #FR49906BLK
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • All dimensions listed are as shown
  • LED components carry a 5-year limited warranty
  • Bold silhouette with dramatic details creates a modern statement
  • Suitable for use in dry (indoor) locations as defined by NEC and CEC; meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Harmony
Color Finish Category:
Blacks
Color Finish Name:
Black
Color Temperature:
3000
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Height:
52-1/2 in
Installation Type:
Ceiling Mount
Length:
8 in
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Modern
Lumens:
918
Material:
Steel
Number Of Hours:
40000 h
Number of Lights:
9
Overall Height:
52-1/2 in
UL Listed:
Yes
Volts:
120V
Watts:
1 W
Weight:
9.35 lb
Width:
8 in