1.5W 30-Light Chandelier in Polished Chrome
Impulse 1.5W 30-Light Chandelier in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sparkling chrome with reflective finish
- LED components carry a 5-year limited warranty
- Distinctive mid-century modern elements merge with sleek and timeless forms for a vintage vibe with modern flair
- Suitable for use in dry (indoor) locations as defined by NEC and CEC; meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- This item may be hung on a sloped ceiling
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Impulse
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 3000
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched Acrylic
- Height:
- 24 in
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1900
- Material:
- Steel
- Number of Lights:
- 30
- Number of Tiers:
- 1
- Size:
- 24 in
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 1.50 W
- Weight:
- 8 lb
- Width:
- 24 in